78C11F X 1-7/16 SPLIT
Description
78C11F-1G-SPLIT ROLLER CHAIN SPROCKET
Part # 78C11F X 1-7/16 SPLIT
BDI # 20887610
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
C78C11CR X 2-7/16
Description
C78C11CR X 2-7/16 SPLIT SPROCKET ; CHILLED RIM KW 5.25 HOD
Part # C78C11CR X 2-7/16
BDI # 22591750
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket | Chilled Rim
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
9.262
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.894
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
235.255
Mounting Method:
Finished Bore
78B9F X 2-7/16 SPLIT
Description
78B9F X 2-7/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 78B9F X 2-7/16 SPLIT
BDI # 20886912
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.176
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
78B9F X 2-15/16 SPLIT
Description
78B9F X 2-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 78B9F X 2-15/16 SPLIT
BDI # 20886914
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.176
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore