80C80 X 2-3/16 KW2SS
Description
80C80 X 2-3/16 KW2SS ROLLER CHAIN SPRKT ; #80 CHAIN 80T 2-3/16" BORE KW2SS
Part # 80C80 X 2-3/16 KW2SS
BDI # 24674150
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Finished Bore
80C84 2-7/16 PER PRINT C13369B
Description
80C84 2-7/16 PER PRINT C13369B SPROCKET ; 80CHAIN 84T C HUB
Part # 80C84 2-7/16 PER PRINT C13369B
BDI # 23036840
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
30306
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
31.147
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
80C12
Description
80C12 ROLLER CHAIN SPROCKET ; 1" P 12T 1" MIN PLAIN BORE C HUB
Part # 80C12
BDI # 625257
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
30302
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore