H80P11
Description
H80P11 ROLLER CHAIN SPROCKET ; 1" P 11T HT BORE FOR P BUSHING
Part # H80P11
BDI # 918803
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.006
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
80BS11W 1 1/4
Description
80BS11W 1 1/4 ROLLER CHAIN SPROCKET ; 1" P 11T 1-1/4" BORE WENCH SPKT
Part # 80BS11W 1 1/4
BDI # 624493
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Winch Sprocket | With 2 Set Screw
Global Part Number GPN:
34142
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Global Part Number GPN:
30300
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
80B11-1 3/8
Description
80B11-1 3/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 80B11-1 3/8
BDI # 175970
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
80BS11HT STEEL 1-1/2
Description
80BS11HT STEEL 1-1/2 SPROCKET ; 1IN PITCH 1-1/2IN BORE 11 TEETH STEEL
Part # 80BS11HT STEEL 1-1/2
BDI # 21536644
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore