H8012X 1 9/16
Description
H8012X 1 9/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H8012X 1 9/16
BDI # 311744
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With Set Screw
Global Part Number GPN:
8043
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
80C12
Description
80C12 ROLLER CHAIN SPROCKET ; 1" P 12T 1" MIN PLAIN BORE C HUB
Part # 80C12
BDI # 625257
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
30302
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
80BS12H 1 5/8 BORE
Description
80BS12H 1 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 12 TEETH 1-5/8 BORE
Part # 80BS12H 1 5/8 BORE
BDI # 20644749
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
H80BTL12
Description
H80BTL12 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 12T TAPERLOCK W/HT
Part # H80BTL12
BDI # 919647
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.332
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Bushed
80BS12 1 1/2
Description
80BS12 1 1/2 ROLLER CHAIN SPROCKET ; 1" P 12T 1-1/2" BORE
Part # 80BS12 1 1/2
BDI # 624495
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Global Part Number GPN:
34909
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore