80B54H
Description
80B54H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH PILOT BORE
Part # 80B54H
BDI # 20645263
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Rough Bore
80BTB54
Description
80BTB54 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 54 TEETH TAPER LOCK
Part # 80BTB54
BDI # 20645265
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
80BTB54
Description
80BTB54 ROLLER CHAIN SPROCKET ; 1" P 54T BORE FOR 2517 BUSHING
Part # 80BTB54
BDI # 625177
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32261
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
80B54F X 2-3/16
Description
H80B54F X 2-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B54F X 2-3/16
BDI # 916139
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore
80B54F X 2-7/16
Description
H80B54F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B54F X 2-7/16
BDI # 916140
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.769
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Finished Bore