Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Global Part Number GPN:
37642
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
06B-1/Z=28 NR. CS05028
Description
SATI 06B-1/Z=28 NR. CS05028
Part # 06B-1/Z=28 NR. CS05028
BDI # 1404754
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
083-1/Z=18 NR. CS07018
Description
SATI 083-1/Z=18 NR. CS07018
Part # 083-1/Z=18 NR. CS07018
BDI # 1404761
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.106
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
083-1/Z=22 NR. CS07022
Description
SATI 083-1/Z=22 NR. CS07022
Part # 083-1/Z=22 NR. CS07022
BDI # 1404763
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
083-1/Z=13 NR. CS07013
Description
SATI 083-1/Z=13 NR. CS07013
Part # 083-1/Z=13 NR. CS07013
BDI # 1404758
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore