06B-1/Z=11 NR. PS05011
Description
SATI 06B-1/Z=11 NR. PS05011
Part # 06B-1/Z=11 NR. PS05011
BDI # 1405329
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
16B-1/Z=11 NR. PS12011
Description
SATI 16B-1/Z=11 NR. PS12011
Part # 16B-1/Z=11 NR. PS12011
BDI # 1405500
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
05B-1/Z=11 NR. PS04011
Description
SATI 05B-1/Z=11 NR. PS04011
Part # 05B-1/Z=11 NR. PS04011
BDI # 20073655
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.248
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
28.39
Mounting Method:
Rough Bore
06B-2/Z=11 NR. PD05011
Description
SATI 06B-2/Z=11 NR. PD05011
Part # 06B-2/Z=11 NR. PD05011
BDI # 1405082
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.502
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore
08B-2/Z=11 NR. PD09011
Description
SATI 08B-2/Z=11 NR. PD09011
Part # 08B-2/Z=11 NR. PD09011
BDI # 1405115
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore