Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
Split Taper Bushing
Global Part Number GPN:
571494
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
D120C25HT MPB
Description
D120C25HT MPB SPROCKET ; 25 TEETH STEEL
Part # D120C25HT MPB
BDI # 21445492
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Rough Bore
H140R25
Description
H140R25 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 25T B-STYLE W/HT
Part # H140R25
BDI # 918612
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.903
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
H140R25
Description
H140R25 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # H140R25
BDI # 312341
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
Split Taper Bushing
Global Part Number GPN:
10378
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed