Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Global Part Number GPN:
30301
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Other Features:
BS/DIN Sprocket
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
50A112
Description
50A112 ROLLER CHAIN SPROCKET ; 5/8" P 112T 15/16" MIN PLAIN A PLATE
Part # 50A112
BDI # 621144
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.651
Global Part Number GPN:
31713
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Global Part Number GPN:
36103
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Rough Bore