083-1/Z=37 NR. PS07037
Description
SATI 083-1/Z=37 NR. PS07037
Part # 083-1/Z=37 NR. PS07037
BDI # 1405390
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
06B-1/Z=37 NR. PS05037
Description
SATI 06B-1/Z=37 NR. PS05037
Part # 06B-1/Z=37 NR. PS05037
BDI # 1405355
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.422
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.583
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
112.32
Mounting Method:
Rough Bore
08B-1/Z=37 NR. PS09037
Description
SATI 08B-1/Z=37 NR. PS09037
Part # 08B-1/Z=37 NR. PS09037
BDI # 1405426
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
08B-2/Z=37 NR. PD09037
Description
SATI 08B-2/Z=37 NR. PD09037
Part # 08B-2/Z=37 NR. PD09037
BDI # 1405141
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.174
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore