16B-1/Z=37 NR. PS12037
Description
SATI 16B-1/Z=37 NR. PS12037
Part # 16B-1/Z=37 NR. PS12037
BDI # 1405525
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore
PHS 80-1A37
Description
PHS 80-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A37
BDI # 1288449
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.739
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
15.436
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
374.38
Mounting Method:
Rough Bore
PHS 20B-1A37
Description
PHS 20B-1A37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A37
BDI # 1286626
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.739
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.38
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
12.349
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore