40B112F X 1-1/4
Description
H40B112F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B112F X 1-1/4
BDI # 914588
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Finished Bore
41B112F X 1-3/8
Description
41B112F X 1-3/8 ; POR FINISH BORE SPROCKET
Part # 41B112F X 1-3/8
BDI # 914911
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.121
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Rough Bore
40Q112
Description
40Q112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 40Q112
BDI # 323826
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
17.827
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.121
Other Features:
Split Taper Bushing
Global Part Number GPN:
9800
Pitch Diameter - Millimeter:
452.806
Mounting Method:
Bushed