Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
10B-1/Z=29 NR. PS10029
Description
SATI 10B-1/Z=29 NR. PS10029
Part # 10B-1/Z=29 NR. PS10029
BDI # 1405452
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
50BS29H X 1-3/8
Description
MARTIN SPROCKET & GR 50BS29H X 1-3/8
Part # 50BS29H X 1-3/8
BDI # 24024523
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.122
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Bushed