06B-2/Z=29 NR. PD05029
Description
SATI 06B-2/Z=29 NR. PD05029
Part # 06B-2/Z=29 NR. PD05029
BDI # 1405100
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
PHS 05B-1B29
Description
PHS 05B-1B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B29
BDI # 1284507
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.913
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.043
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
73.99
Mounting Method:
Rough Bore
H35B29 X 1/2 STB
Description
H35B29 X 1/2 STB ROLLER CHAIN SPROCKET ; 3/8" PITCH
Part # H35B29 X 1/2 STB
BDI # 21525077
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.469
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
Duplex Type
Global Part Number GPN:
569997
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.67
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Bushing Size if bushed:
1610