PHS 06B-1BH50
Description
PHS 06B-1BH50 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH50
BDI # 1284688
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.19
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.13
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore