Page 1 of 11

Next

Compare
PHS 08B-1A50

COMPARE

PHS 08B-1A50

Description
PHS 08B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A50

BDI # 1285019

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.963

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.201
Pitch Diameter - Millimeter: 202.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS50H 1-1/2

COMPARE

40BS50H 1-1/2

Description
40BS50H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 50 TEETH 1-1/2 BORE

IWIS DRIVE SYSTEMS

Part # 40BS50H 1-1/2

BDI # 20641955

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.963
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.248
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 202.26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1TB50

COMPARE

PHS 40-1TB50

Description
PHS 40-1TB50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1TB50

BDI # 1287703

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.963
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.248
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 202.26
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40BS50H 1-1/8 KWSS

COMPARE

40BS50H 1-1/8 KWSS

Description
40BS50H 1-1/8 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 50 TEETH 1-1/8 BORE

IWIS DRIVE SYSTEMS

Part # 40BS50H 1-1/8 KWSS

BDI # 20641959

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.963
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.248
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 202.26
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A50

COMPARE

40A50

Description
40A50 ROLLER CHAIN SPROCKET ; 1/2" P 50T 23/32" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 40A50

BDI # 619467

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.963
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.248
Global Part Number GPN: 31667
Pitch Diameter - Millimeter: 202.26
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY