PHS 60-1B66
Description
PHS 60-1B66 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B66
BDI # 1288266
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.195
Pitch Diameter - Millimeter:
400.355
Mounting Method:
Rough Bore
60A66
Description
60A66 ROLLER CHAIN SPROCKET ; 3/4" P 66T 1-1/4" MIN PLAIN BORE A PLATE
Part # 60A66
BDI # 622659
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.195
Global Part Number GPN:
31825
Pitch Diameter - Millimeter:
400.355
Mounting Method:
Rough Bore
PHS 60-1A66
Description
PHS 60-1A66 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1A66
BDI # 1288208
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.195
Pitch Diameter - Millimeter:
400.355
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.135
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.496
Pitch Diameter - Millimeter:
333.63
Mounting Method:
Rough Bore