H140CTL80
Description
H140CTL80 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H140CTL80
BDI # 24345968
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Bushed
140C80 X 2-15/16IN KW SS
Description
140C80 X 2-15/16IN KW SS SPROCKET ; 140 ANSI 80 TEETH 2-15/16" BORE
Part # 140C80 X 2-15/16IN KW SS
BDI # 24330879
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Finished Bore
PHS 140-1C80
Description
PHS 140-1C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 140-1C80
BDI # 1290281
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Rough Bore
140A80 SPLIT PER DD-12214
Description
140A80 SPLIT PER DD-12214 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1-3/4IN PITCH
Part # 140A80 SPLIT PER DD-12214
BDI # 21516033
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Other Features:
Split Type
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Global Part Number GPN:
31481
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Rough Bore