06B-1/Z=9 NR. PS05009
Description
SATI 06B-1/Z=9 NR. PS05009
Part # 06B-1/Z=9 NR. PS05009
BDI # 1405327
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.096
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
27.85
Mounting Method:
Rough Bore
06B-2/Z=9 NR. PD05009
Description
SATI 06B-2/Z=9 NR. PD05009
Part # 06B-2/Z=9 NR. PD05009
BDI # 1405080
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.096
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
27.85
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.256
Global Part Number GPN:
36856
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Rough Bore
H35B9F X 3/8
Description
H35B9F X 3/8 ROLLER CHAIN SPROCKET ; 3/8" BORE 9TH 2SS W/HARDENED TEETH
Part # H35B9F X 3/8
BDI # 916308
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
With 2 Set Screw
Global Part Number GPN:
38618
Pitch Diameter - Millimeter:
27.864
Mounting Method:
Finished Bore
PHS 06B-1BH9
Description
PHS 06B-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1BH9
BDI # 1284607
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.096
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.256
Pitch Diameter - Millimeter:
27.85
Mounting Method:
Rough Bore