Page 1 of 8

Next

Compare
PHS 16B-1B46

COMPARE

PHS 16B-1B46

Description
PHS 16B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B46

BDI # 1286359

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.654

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.219
Pitch Diameter - Millimeter: 372.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A46

COMPARE

PHS 16B-1A46

Description
PHS 16B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A46

BDI # 1286271

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.654

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.219
Pitch Diameter - Millimeter: 372.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B46

COMPARE

PHS 80-1B46

Description
PHS 80-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B46

BDI # 1288512

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.654

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.219
Pitch Diameter - Millimeter: 372.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A46

COMPARE

PHS 80-1A46

Description
PHS 80-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A46

BDI # 1288458

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.654

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.219
Pitch Diameter - Millimeter: 372.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A46

COMPARE

80A46

Description
80A46 ROLLER CHAIN SPROCKET ; 46 TEETH ANSI 80 TYPE A

IWIS DRIVE SYSTEMS

Part # 80A46

BDI # 20644679

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 14.654
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.219
Other Features: 1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter: 372.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY