Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Global Part Number GPN:
36051
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31337
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Bushed
D200B18
Description
D200B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B18
BDI # 607568
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
Duplex Type
Global Part Number GPN:
30549
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Rough Bore
200U18
Description
200U18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 3358140
BDI # 312228
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10939
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Bushed