Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Simplex Type
Global Part Number GPN:
569960
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Rough Bore
H160BTL30
Description
H160BTL30 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160BTL30
BDI # 24345974
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed
160B30 X 3-15/16 1X1/2 KW 2SS
Description
160B30 X 3-15/16 1X1/2 KW 2SS SPROCKET ; POR 160ANSI 30 TEETH 3-5/8" BORE
Part # 160B30 X 3-15/16 1X1/2 KW 2SS
BDI # 23041080
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
32BTB30
Description
32BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB30
BDI # 618524
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569407
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31323
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Bushed