2082B30H
Description
2082B30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B30H
BDI # 17159030
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572402
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore
2082B30 2-15/16 3/4X3/8 KW
Description
2082B30 2-15/16 3/4X3/8 KW SPROCKET ; 30 TEETH 20.23" OUTSIDE DIA
Part # 2082B30 2-15/16 3/4X3/8 KW
BDI # 21552473
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
2082A30H
Description
2082A30H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A30H
BDI # 17159130
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572936
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore
2082B30 2-5/16 NO KW
Description
2082B30 2-5/16 NO KW RLR CHAIN SPROCKET ; 30 TEETH 20.23" OUTSIDE DIA
Part # 2082B30 2-5/16 NO KW
BDI # 21552474
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
2082B30SS X 2-15/16 3/4X3/8 KW 2SS
Description
2082B30SS X 2-15/16 3/4X3/8 KW 2SS ; RLR CHAIN SPROCKET
Part # 2082B30SS X 2-15/16 3/4X3/8 KW 2SS
BDI # 23585164
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
20.23
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore