Page 1 of 2

Next

Compare
20A59

COMPARE

20A59

Description
20A59 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A59

BDI # 617073

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 23.487
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 24.204
Other Features: Simplex Type
Global Part Number GPN: 570477
Pitch Diameter - Millimeter: 596.56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1A59

COMPARE

PHS 20B-1A59

Description
PHS 20B-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A59

BDI # 1286649

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 23.487

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 24.204
Pitch Diameter - Millimeter: 596.56
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS100-1A59T

COMPARE

RS100-1A59T

Description
RS100-1A59T SPROCKET ; STOCK BORE

TSUBAKI

Part # RS100-1A59T

BDI # 911991

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.486

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 24.204
Pitch Diameter - Millimeter: 596.544
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A59

COMPARE

100A59

Description
100A59 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 100A59

BDI # 614116

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 23.486
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 24.204
Global Part Number GPN: 31403
Pitch Diameter - Millimeter: 596.544
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1A59

COMPARE

PHS 100-1A59

Description
PHS 100-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A59

BDI # 1288710

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.486

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.204
Pitch Diameter - Millimeter: 596.544
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY