HD100C70 X 2-1/2 PB
Description
HD100C70 X 2-1/2 PB SPROCKET
Part # HD100C70 X 2-1/2 PB
BDI # 25186187
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
2-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
PHS 20B-1A70
Description
PHS 20B-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A70
BDI # 1286651
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.584
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
20CTB70
Description
20CTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20CTB70
BDI # 617168
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
27.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569687
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed
100F70
Description
100F70 ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 70T C-HUB BOTH SIDES
Part # 100F70
BDI # 614359
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31184
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30709
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Bushed