DS10B14 25MM KW 2SS
Description
DS10B14 25MM KW 2SS RLR CHAIN SPROCKET ; 14 TEETH 25MM BORE DIA
Part # DS10B14 25MM KW 2SS
BDI # 22123375
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type | With Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
3.113
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
50BS14H 7/8 KWSS
Description
50BS14H 7/8 BORE KWSS RLR CHAIN SPROCKET ; ANSI 50 TYPE B 14 TEETH 7/8 BORE
Part # 50BS14H 7/8 KWSS
BDI # 20642419
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
50BS14H 5/8
Description
50BS14H 5/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 14 TEETH 5/8 BORE
Part # 50BS14H 5/8
BDI # 20642417
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.113
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Bushed