Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.92
Pitch Diameter - Millimeter:
971.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
38.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.92
Global Part Number GPN:
31573
Pitch Diameter - Millimeter:
971.22
Mounting Method:
Rough Bore
PHS 240-1A40
Description
PHS 240-1A40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 240-1A40
BDI # 1292037
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.92
Pitch Diameter - Millimeter:
971.22
Mounting Method:
Rough Bore
PHS 240-1C40
Description
PHS 240-1C40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 240-1C40
BDI # 1292056
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.92
Pitch Diameter - Millimeter:
971.22
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
38.237
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.92
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
971.22
Mounting Method:
Bushed