Page 1 of 7

Next

Compare
PHS 24B-1BH11

COMPARE

PHS 24B-1BH11

Description
PHS 24B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1BH11

BDI # 1292342

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.324

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.009
Pitch Diameter - Millimeter: 135.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H120B11

COMPARE

H120B11

Description
H120B11 ROLLER CHAIN SPROCKET ; 120 CHAIN NO. 11 TEETH 1-1/2IN PITCH

TSUBAKI

Part # H120B11

BDI # 22131163

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.325

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 6.009
Pitch Diameter - Millimeter: 135.255
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120Q11H

COMPARE

120Q11H

Description
120Q11H ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 11T B-STYLE W/HT

TSUBAKI

Part # 120Q11H

BDI # 918577

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.325
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 6.009
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter: 135.255
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120B11F-1

COMPARE

120B11F-1

Description
120B11F-1 KW 2SS ; SPROCKET

TSUBAKI

Part # 120B11F-1

BDI # 25881545

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.325

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.009
Pitch Diameter - Millimeter: 135.255
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24A11

COMPARE

24A11

Description
24A11 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24A11

BDI # 617661

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 5.324
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 6.009
Other Features: Simplex Type
Global Part Number GPN: 569976
Pitch Diameter - Millimeter: 135.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY