PHS 40-1A41
Description
PHS 40-1A41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A41
BDI # 1287566
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.812
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
PHS 40-1B41
Description
PHS 40-1B41 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1B41
BDI # 1287625
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.812
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.812
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571616
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Bushed
40B41F X 1-1/2
Description
H40B41F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B41F X 1-1/2
BDI # 914690
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore
40B41F X 5/8
Description
H40B41F X 5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B41F X 5/8
BDI # 914691
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.812
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Finished Bore