Page 1 of 6

Next

Compare
PHS 40-1B46

COMPARE

PHS 40-1B46

Description
PHS 40-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1B46

BDI # 1287630

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.609
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1TB46

COMPARE

PHS 40-1TB46

Description
PHS 40-1TB46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1TB46

BDI # 1287700

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.327
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.609
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 186.1
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1A46

COMPARE

PHS 40-1A46

Description
PHS 40-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A46

BDI # 1287571

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.609
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A46

COMPARE

40A46

Description
40A46 ROLLER CHAIN SPROCKET ; 46 TEETH ANSI 40 TYPE A

IWIS DRIVE SYSTEMS

Part # 40A46

BDI # 20641291

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.327
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.609
Other Features: 23/32 Inch Plain Bore
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B46H

COMPARE

40B46H

Description
40B46H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 46 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # 40B46H

BDI # 20641913

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 7.327
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.609
Other Features: 3/4 Inch Plain Bore
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY