Page 1 of 7

Next

Compare
D35BTL80-1610

COMPARE

D35BTL80-1610

Description
D35BTL80-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE

DODGE

Part # D35BTL80-1610

BDI # 251915

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 9.552
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.77
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 568608
Pitch Diameter - Millimeter: 242.61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B80

COMPARE

PHS 06B-1B80

Description
PHS 06B-1B80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B80

BDI # 1284699

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 9.552
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 9.77
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 242.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1A80

COMPARE

PHS 06B-1A80

Description
PHS 06B-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A80

BDI # 1284596

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.552

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.77
Pitch Diameter - Millimeter: 242.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-1A80

COMPARE

PHS 35-1A80

Description
PHS 35-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1A80

BDI # 1287384

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.552

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.77
Pitch Diameter - Millimeter: 242.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-1B80

COMPARE

PHS 35-1B80

Description
PHS 35-1B80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-1B80

BDI # 1287419

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.552

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.77
Pitch Diameter - Millimeter: 242.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY