PHS 120-1A90
Description
PHS 120-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1A90
BDI # 1288895
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
42.981
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
43.854
Pitch Diameter - Millimeter:
1091.717
Mounting Method:
Rough Bore
PHS 28B-1C76
Description
PHS 28B-1C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1C76
BDI # 1287125
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
PHS 28B-2C76
Description
PHS 28B-2C76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-2C76
BDI # 1287189
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
42.347
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
43.362
Pitch Diameter - Millimeter:
1075.62
Mounting Method:
Rough Bore
PHS 180-1C60
Description
PHS 180-1C60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 180-1C60
BDI # 1291953
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
42.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.282
Pitch Diameter - Millimeter:
1091.971
Mounting Method:
Rough Bore
PHS 180-1A60
Description
PHS 180-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 180-1A60
BDI # 1291931
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
42.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
44.282
Pitch Diameter - Millimeter:
1091.971
Mounting Method:
Rough Bore