PHS 20B-3C114
Description
PHS 20B-3C114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-3C114
BDI # 1286880
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
45.365
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
46.098
Pitch Diameter - Millimeter:
1152.27
Mounting Method:
Rough Bore
PHS 160-1A70
Description
PHS 160-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A70
BDI # 1290742
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37840
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571534
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Global Part Number GPN:
30254
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Rough Bore