Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.919
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
25B10 X 3/8 MTO
Description
25B10 X 3/8 MTO SPROCKET ; W/RECESSED GRV IN HUB
Part # 25B10 X 3/8 MTO
BDI # 24954139
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
25B102Z MTO
Description
25B102Z MTO SPROCKET ; 3/4" PB 3" HD 3/4" LTB
Part # 25B102Z MTO
BDI # 24719124
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.933
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
21.3
Mounting Method:
Rough Bore