Page 1 of 3

Next

Compare
12A114

COMPARE

12A114

Description
12A114 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12A114

BDI # 614773

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 27.219
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.659
Other Features: Simplex Type
Global Part Number GPN: 570516
Pitch Diameter - Millimeter: 691.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS12B-1B114T

COMPARE

RS12B-1B114T

Description
12BB114 ; POR SPROCKET SB 32MM

TSUBAKI

Part # RS12B-1B114T

BDI # 920784

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 27.219
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 27.659
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 691.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D12CTB114

COMPARE

D12CTB114

Description
D12CTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D12CTB114

BDI # 607385

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Pitch Diameter - Inch: 27.219
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.659
Other Features: Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN: 570814
Pitch Diameter - Millimeter: 691.36
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1A114

COMPARE

PHS 12B-1A114

Description
PHS 12B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1A114

BDI # 1285889

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 27.219

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 27.659
Pitch Diameter - Millimeter: 691.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-2C114

COMPARE

PHS 12B-2C114

Description
PHS 12B-2C114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-2C114

BDI # 1286130

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 27.219

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 27.659
Pitch Diameter - Millimeter: 691.36
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY