Page 1 of 9

Next

Compare
D24C60

COMPARE

D24C60

Description
D24C60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C60

BDI # 607607

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 28.661
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.522
Other Features: Duplex Type
Global Part Number GPN: 570612
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120C60 X 8IN KW SS

COMPARE

D120C60 X 8IN KW SS

Description
D120C60 X 8IN KW SS CHN SPROCKET ; 120CHAIN 6OT

MARTIN SPROCKET & GR

Part # D120C60 X 8IN KW SS

BDI # 23660192

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 28.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.522
Other Features: With Set Screw
Pitch Diameter - Millimeter: 727.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A60

COMPARE

PHS 120-1A60

Description
PHS 120-1A60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A60

BDI # 1288892

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.661

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.522
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120A60H

COMPARE

120A60H

Description
120A60H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 120A60H

BDI # 17158670

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.661

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.522
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120A60 X 2-1/2

COMPARE

120A60 X 2-1/2

Description
120A60 X 2-1/2 RLR CHAIN SPROCKET ; 2-1/2" BORE

MARTIN SPROCKET & GR

Part # 120A60 X 2-1/2

BDI # 23298374

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.661

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.522
Pitch Diameter - Millimeter: 727.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY