Page 1 of 2

Next

Compare
25BS72 X 3/4 KW SS

COMPARE

25BS72 X 3/4 KW SS

Description
25BS72 X 3/4 KW SS ROLLER CHAIN SPROCKET ; 3/4" BORE 72T CHAIN NO.25

MARTIN SPROCKET & GR

Part # 25BS72 X 3/4 KW SS

BDI # 23423885

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 5.732
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.876
Other Features: With Set Screw
Pitch Diameter - Millimeter: 145.593
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25B72 1/2IN KW/2SS

COMPARE

25B72 1/2IN KW/2SS

Description
25B72 1/2IN KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/4IN PITCH

MARTIN SPROCKET & GR

Part # 25B72 1/2IN KW/2SS

BDI # 21515799

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 5.732
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.876
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 145.593
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25BS72 1.125 MTO

COMPARE

25BS72 1.125 MTO

Description
25BS72 1.125 MTO RLR CHAIN SPROCKET ; 72 TEETH 5.88" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 25BS72 1.125 MTO

BDI # 21552487

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.732

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.876
Pitch Diameter - Millimeter: 145.593
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1B72

COMPARE

PHS 25-1B72

Description
PHS 25-1B72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 25-1B72

BDI # 1287357

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.732

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.876
Pitch Diameter - Millimeter: 145.593
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1A72

COMPARE

PHS 25-1A72

Description
PHS 25-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 25-1A72

BDI # 1287328

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.732

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.876
Pitch Diameter - Millimeter: 145.593
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY