Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
2062B11H
Description
2062B11H ROLLER CHAIN SPROCKET ; 1-1/2" P 11T MPB W/HT
Part # 2062B11H
BDI # 17158948
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
5.324
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572307
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
2062B11HTX50MM NO KW NO SS PLT 0.459 THK
Description
2062B11HTX50MM NO KW NO SS PLT 0.459 THK ; DWG 0064835R
Part # 2062B11HTX50MM NO KW NO SS PLT 0.459 THK
BDI # 22976109
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Finished Bore
2062B11 X 1 KW SS
Description
2062B11 X 1 KW SS SPROCKET ; 1"BORE 11T CHAIN #2062
Part # 2062B11 X 1 KW SS
BDI # 24331072
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Finished Bore
2062B11H 50MM .9375 PLATE 0058799M
Description
2062B11H 50MM .9375 PLATE ; DWG 0058799M
Part # 2062B11H 50MM .9375 PLATE 0058799M
BDI # 21854380
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.324
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Finished Bore