H120B13F X 3-1/8 2SS
Description
H120B13 X 3-1/8 2SS CHAIN SPROCKET ; 120 ANSI 13 HARDENED TEETH
Part # H120B13F X 3-1/8 2SS
BDI # 24551642
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
120B13HT 2-1/8 KWY 2SS
Description
120B13HT 2-1/8 KWY 2SS SPROCKET ; 13 TEETH 6.99" OUTSIDE DIA
Part # 120B13HT 2-1/8 KWY 2SS
BDI # 21551814
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
H120B13F X 2-3/16
Description
H120B13 X 2-3/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 2-3/16IN BORE
Part # H120B13F X 2-3/16
BDI # 21971638
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
H120B13F X 2-7/16
Description
H120B13 X 2-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 2-7/16IN BORE
Part # H120B13F X 2-7/16
BDI # 21971640
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
H120B13F X 3-3/16
Description
H120B13 X 3-3/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 3-3/16IN BORE
Part # H120B13F X 3-3/16
BDI # 21971642
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore