08B-1/Z=46 NR. CS09046
Description
SATI 08B-1/Z=46 NR. CS09046
Part # 08B-1/Z=46 NR. CS09046
BDI # 840227
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
08B46
Description
08B46 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B46
BDI # 23072522
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
PHS 08B-1A46
Description
PHS 08B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A46
BDI # 1285014
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
PHS 06B-1A62
Description
PHS 06B-1A62 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A62
BDI # 1284590
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.404
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
188.06
Mounting Method:
Rough Bore