T100B19H
Description
T100B19H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B19H
BDI # 17160079
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
573127
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
20B19
Description
H20B19 X 32MM RSB ; ROLLER CHAIN SPROCKET BRITISH STANDARD
Part # 20B19
BDI # 23072598
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.594
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.9
Mounting Method:
Rough Bore
DS100ATB19H
Description
DS100ATB19H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS100ATB19H
BDI # 606990
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
569772
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
E100A19
Description
E100A19 MTO SPK ROLLER ; TRIPLE A 2BORE TAKE 'B' REMOVE HUB
Part # E100A19
BDI # 23125982
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
H100Q19
Description
H100Q19 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 19T B-STYLE W/HT
Part # H100Q19
BDI # 918556
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed