2082B12 2-3/16 KW 2SS
Description
2082B12 2-3/16 KW 2SS SPROCKET ; 2-3/16IN BORE 12 TEETH STEEL
Part # 2082B12 2-3/16 KW 2SS
BDI # 21535981
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.66
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore
2082B12H
Description
2082B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2082B12H
BDI # 17159133
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572814
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
2082A12H
Description
2082A12H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2082A12H
BDI # 17159114
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572654
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.66
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35911
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Rough Bore
2082B12HT 2-3/16 KWY SS
Description
2082B12HT 2-3/16 KWY SS SPROCKET ; 12 TEETH 8.66" OUTSIDE DIA
Part # 2082B12HT 2-3/16 KWY SS
BDI # 21552469
Features
Chain Pitch - Inch:
2
Chain Size:
2082
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.727
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.66
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
196.266
Mounting Method:
Finished Bore