Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.725
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Bushed
E40A53 W/BLK OXIDE FINISH
Description
E40A53 W/BLK OXIDE FINISH SPROCKET
Part # E40A53 W/BLK OXIDE FINISH
BDI # 22499134
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.725
Other Features:
Black Oxide Finish
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
PHS 40-1B53
Description
PHS 40-1B53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1B53
BDI # 1287637
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.725
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
PHS 40-1A53
Description
PHS 40-1A53 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1A53
BDI # 1287578
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.725
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Rough Bore
40BS53 1 1/2
Description
40BS53 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS53 1 1/2
BDI # 620003
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.44
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.725
Other Features:
With 2 Set Screw
Global Part Number GPN:
34746
Pitch Diameter - Millimeter:
214.37
Mounting Method:
Finished Bore