PHS 06B-1A80
Description
PHS 06B-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A80
BDI # 1284596
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.552
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.77
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Rough Bore
PHS 06B-1B80
Description
PHS 06B-1B80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B80
BDI # 1284699
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.552
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Rough Bore
35BS80 3/4
Description
35BS80 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS80 3/4
BDI # 618861
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
With 2 Set Screw
Global Part Number GPN:
32576
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Finished Bore
35BS80 1
Description
35BS80 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS80 1
BDI # 618857
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
With 2 Set Screw
Global Part Number GPN:
33038
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30914
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed