D160B15
Description
D160B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B15
BDI # 607513
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Duplex Type
Global Part Number GPN:
30530
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Simplex Type
Global Part Number GPN:
571009
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore
160B15 3-3/8 7/8X7/16 KW
Description
160B15 3-3/8 7/8X7/16 KW SPROCKET ; 15 TOOTH 3-3/8IN BORE W/KW
Part # 160B15 3-3/8 7/8X7/16 KW
BDI # 21837823
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31296
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Bushed
160A15
Description
160A15 ROLLER CHAIN SPROCKET ; 15 TEETH ANSI 160 TYPE A
Part # 160A15
BDI # 20639595
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore