Page 1 of 24

Next

Compare
60BS45H 1

COMPARE

60BS45H 1

Description
60BS45H 1 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 45 TEETH 1 BORE

IWIS DRIVE SYSTEMS

Part # 60BS45H 1

BDI # 20644273

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 10.752
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.176
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 273.09
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60B45 X 1-1/2 KW 2SS

COMPARE

D60B45 X 1-1/2 KW 2SS

Description
D60B45 X 1-1/2 KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # D60B45 X 1-1/2 KW 2SS

BDI # 23660396

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 10.752
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.176
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 273.09
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-1A45

COMPARE

PHS 12B-1A45

Description
PHS 12B-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-1A45

BDI # 1285868

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.752

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.176
Pitch Diameter - Millimeter: 273.09
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60Q45

COMPARE

60Q45

Description
60Q45 ROLLER CHAIN SPROCKET ; 3/4" P 45T BORE FOR Q BUSHING

MARTIN SPROCKET & GR

Part # 60Q45

BDI # 623605

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 10.752
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.176
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571760
Pitch Diameter - Millimeter: 273.09
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D60B45

COMPARE

D60B45

Description
D60B45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D60B45

BDI # 607955

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Pitch Diameter - Inch: 10.752
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.176
Other Features: Duplex Type
Global Part Number GPN: 30680
Pitch Diameter - Millimeter: 273.09
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY