Page 1 of 7

Next

Compare
32A16

COMPARE

32A16

Description
32A16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A16

BDI # 618479

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 10.252
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.254
Other Features: Simplex Type
Global Part Number GPN: 569452
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E160B16 MTO

COMPARE

E160B16 MTO

Description
E160B16 MTO SPROCKET

MARTIN SPROCKET & GR

Part # E160B16 MTO

BDI # 24751069

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.252

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.254
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H160B16Z PER PRINT 534202 REV A

COMPARE

H160B16Z PER PRINT 534202 REV A

Description
H160B16Z PER PRINT 534202 REV A SPROCKET ; 11.26" OD X 2-3/4" LTB X 2" P STEEL

TSUBAKI

Part # H160B16Z PER PRINT 534202 REV A

BDI # 21558727

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.252

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.254
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160R16H

COMPARE

160R16H

Description
160R16H ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 160R16H

BDI # 616084

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 10.252
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 11.254
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571513
Pitch Diameter - Millimeter: 260.39
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
160A16

COMPARE

160A16

Description
160A16 ROLLER CHAIN SPROCKET ; 16 TEETH ANSI 160 TYPE A

IWIS DRIVE SYSTEMS

Part # 160A16

BDI # 20639597

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 10.252
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.254
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY