05B-1/Z=11 NR. PS04011
Description
SATI 05B-1/Z=11 NR. PS04011
Part # 05B-1/Z=11 NR. PS04011
BDI # 20073655
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
1.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.248
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
28.39
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.248
Pitch Diameter - Millimeter:
28.39
Mounting Method:
Rough Bore
PHS 05B-1BH11
Description
PHS 05B-1BH11 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH11
BDI # 1284481
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.248
Pitch Diameter - Millimeter:
28.39
Mounting Method:
Rough Bore