Page 1 of 22

Next

Compare
RS50-1B60T-SS

COMPARE

RS50-1B60T-SS

Description
SS50B60 ; POR SPROCKET SB 3/4IN

TSUBAKI

Part # RS50-1B60T-SS

BDI # 914431

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.942

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 12.301
Pitch Diameter - Millimeter: 303.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

COMPARE

50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

Description
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

BDI # 21916653

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.301
Pitch Diameter - Millimeter: 303.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50Q60

COMPARE

50Q60

Description
50Q60 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 50Q60

BDI # 622112

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.301
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571700
Pitch Diameter - Millimeter: 303.33
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50B60

COMPARE

50B60

Description
50B60

BROWNING

Part # 50B60

BDI # 323636

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.88
Pitch Diameter - Inch: 11.942
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.301
Global Part Number GPN: 8478
Pitch Diameter - Millimeter: 303.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1B60

COMPARE

PHS 10B-1B60

Description
PHS 10B-1B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1B60

BDI # 1285585

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.942

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.301
Pitch Diameter - Millimeter: 303.33
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY