35B10SS X 1/2 KW 2SS
Description
35B10SS X 1/2 KW 2SS RLR CHAIN SPROCKET ; 1/2" BORE STD KW 2 SETSCREW 10 TEETH SS
Part # 35B10SS X 1/2 KW 2SS
BDI # 22488334
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.379
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Global Part Number GPN:
8336
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Rough Bore
PHS 06B-1BH10
Description
PHS 06B-1BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1BH10
BDI # 1284609
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore
35B102 X 5/8
Description
35B102 X 5/8 ROLLER CHAIN SPROCKET ; STL 5/8" BORE 12.177" PD 12.396" OD
Part # 35B102 X 5/8
BDI # 23679566
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.214
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.836
Mounting Method:
Finished Bore
06B1 10T hardened Article No.21706000003
Description
TSUBAKI 06B1 10T hardened Article No.21706000003
Part # 06B1 10T hardened Article No.21706000003
BDI # 25136973
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore